Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Silicone Tubing, Platinum-Cured, 65 Shore A, 0.63 in ID

Catalog No. NC3440467
Encompass_Preferred

This ultra-pure, platinum-cured silicone tubing is formulated for biopharmaceutical and laboratory fluid transfer, offering low extractables and extended peristaltic pump life.

  • Platinum-cured silicone construction for bioprocess compatibility.
  • 65 Shore A hardness for pump resilience and dimensional stability.
  • Inner diameter 0.63 in (15.88 mm), wall thickness 0.19 in (4.76 mm).
  • Outer diameter approximately 1.00 in (25.40 mm) based on ID and wall thickness.
  • Typical packaging: 25 ft coil for process and tubing assemblies.
  • Temperature range -80°F (-62°C) to 500°F (260°C) for broad process compatibility.
  • Designed for peristaltic pumps, single-use assemblies, and sanitary fluid transfer.

Catalog No. NC3440467 Supplier Accuflow Systems Supplier No. ULTRA656255
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This ultra-pure, platinum-cured silicone tubing is formulated for biopharmaceutical and laboratory fluid transfer, offering low extractables and extended peristaltic pump life.

  • Platinum-cured silicone construction for bioprocess compatibility.
  • 65 Shore A hardness for pump resilience and dimensional stability.
  • Inner diameter 0.63 in (15.88 mm), wall thickness 0.19 in (4.76 mm).
  • Outer diameter approximately 1.00 in (25.40 mm) based on ID and wall thickness.
  • Typical packaging: 25 ft coil for process and tubing assemblies.
  • Temperature range -80°F (-62°C) to 500°F (260°C) for broad process compatibility.
  • Designed for peristaltic pumps, single-use assemblies, and sanitary fluid transfer.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.