Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ultra Aggressive Adhesive Continuous Multipurpose Matte Polyester Label Tape for M6/M7 Printers

Catalog No. 17011434 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
50 ft. x 0.25 in.
50 ft. x 0.5 in.
50 ft. x 1 in.
50 ft. x 1.3 in.
50 ft. x 1.9 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-011-434 50 ft. x 0.25 in.
17-011-516 50 ft. x 0.5 in.
17-011-512 50 ft. x 1 in.
17-011-431 50 ft. x 1.3 in.
17-011-514 50 ft. x 1.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-011-434 Supplier Brady™ Supplier No. M6C250489
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ultra Aggressive Polyester with permanent adhesive is ideal for labeling products and general ID in both commercial and industrial applications.

  • Best for application on smooth and highly textured indoor surfaces, including metal and low surface energy plastics
  • Matte white polyester material has a permanent rubber based adhesive and is thermal transfer printable
  • UL approved, CSA accepted
  • Service temperature of -40°C to +120°C (-40°F to +248°F)
  • Made of B-489A polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ANSI/ESD S541-2008, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Type Permanent Rubber
Coating None
Color White
Finish Matte
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 50 ft.
Shape Rectangle
Temperature Range (English) -40°F to +248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0051 in.
Thickness (Metric) 0.1295 mm
Dimensions (L x W) 50 ft. x 0.25 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 0.25 in.
Width (Metric) 6.35 mm
Alternate Part Number M6C-250-489
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.