Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Ultra-Clean™ Supreme Aluminum Foil

Catalog No. 14648236 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
25 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
14-648-236 25 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-648-236

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ultra-Clean™ Supreme Aluminum Foil is manufactured specifically for the lab with added strength and puncture resistance.

  • Highly versatile material can withstand extreme heat and cold. Ultra-Clean aluminum foil purity helps maintain the integrity of samples
  • Premium grade foil eliminates the problems caused by thin, cheap consumer foils which have minute pinholes caused by the production process
  • The carton has a metal tear-off bar for ease in cutting to size
  • Unique box flaps prevent the roll from leaving the box
  • Sheets are ideal for covering flasks, beakers, petri dishes, weigh boats, disposable crucibles, and wrapping samples

Specifications

Applications Cleanrooms
Length (English) 25 ft.
Color Gray
Product Type Cleanroom Aluminum Foil
Width (Metric) 45.72 cm
Length (Metric) 7.62 m
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.