Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Reynold's Wrap Aluminum Foil

Catalog No. 15078290 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
50 ft.
75 ft.
Width (English):
12 in.
18 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
15-078-290 75 ft. 12 in.
15-078-291 50 ft. 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 15-078-290
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pure aluminum foil

Sheets are ideal for covering flasks, beakers, petri dishes, weigh boats, disposable crucibles, and wrapping samples.

Specifications

Applications Ideal for covering flasks, beakers, petri dishes, weigh boats, disposable crucibles, and wrapping samples
Length (English) 75 ft.
Product Type Aluminum Foil
Width (English) 12 in.
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.