Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Floor Squeegee, 23.6 in, Rubber, 1 ea

Catalog No. 502869452
Encompass

Vikan Ultra Hygiene Squeegee is designed for effective and hygienic floor cleaning in demanding environments. This durable squeegee features a soft and flexible rubber blade, making it suitable for various surfaces and compliant with stringent food contact regulations.

  • Blade width is 23.6 in for efficient cleaning
  • Soft and flexible rubber blade ensures thorough liquid removal
  • Holder constructed from polypropylene and thermoplastic elastomer
  • FDA compliant for food contact applications
  • Suitable for aqueous, acidic, alcoholic, fatty, and dry food contact
  • Autoclavable up to 121 °C for high-level sterilization
  • Non-food contact operating temperature range from -20 °C to 100 °C

Catalog No. 50-286-9452 Supplier MSC Supplier No. 47167382
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vikan Ultra Hygiene Squeegee is designed for effective and hygienic floor cleaning in demanding environments. This durable squeegee features a soft and flexible rubber blade, making it suitable for various surfaces and compliant with stringent food contact regulations.

  • Blade width is 23.6 in for efficient cleaning
  • Soft and flexible rubber blade ensures thorough liquid removal
  • Holder constructed from polypropylene and thermoplastic elastomer
  • FDA compliant for food contact applications
  • Suitable for aqueous, acidic, alcoholic, fatty, and dry food contact
  • Autoclavable up to 121 °C for high-level sterilization
  • Non-food contact operating temperature range from -20 °C to 100 °C

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.