Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Floor Squeegee, 23.62 in., Rubber Blade, Yellow, 1 ea.

Catalog No. 502870428
Encompass

The Ultra Hygiene Squeegee features a 23.6 in. yellow rubber blade and a plastic holder, designed for efficient floor cleaning in environments requiring high hygiene standards.

  • Floor squeegee type
  • Blade width 23.62 in.
  • Threaded handle connection
  • Rubber blade material
  • Straight frame shape
  • Blade included
  • Yellow squeegee color
  • FDA compliant
  • Soft and flexible rubber blade
  • Plastic holder material
  • Single end design
  • Country of origin: Denmark

Catalog No. 50-287-0428 Supplier MSC Supplier No. 47167358
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Ultra Hygiene Squeegee features a 23.6 in. yellow rubber blade and a plastic holder, designed for efficient floor cleaning in environments requiring high hygiene standards.

  • Floor squeegee type
  • Blade width 23.62 in.
  • Threaded handle connection
  • Rubber blade material
  • Straight frame shape
  • Blade included
  • Yellow squeegee color
  • FDA compliant
  • Soft and flexible rubber blade
  • Plastic holder material
  • Single end design
  • Country of origin: Denmark

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.