Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-IBC Spill Pallets
SDP

Catalog No. 19820915
Change view
Click to view available options
Capacity (English):
400 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-820-915 400 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-820-915 Supplier Youngstown Barrel & Drum Supplier No. 1058 UT

The 16,000 lb. weight capacity, allows you to safely double stack IBC containers, preventing unwanted spills in tight places. 400-gallon sump capacity meets SPCC spill containment requirements and EPA Container Storage Regulation,40 CFR 264.175. Its all-polyethylene construction provides excellent chemical compatibility.

The 16,000 lb. weight capacity, allows you to safely double stack IBC containers. 400-gallon sump capacity.

Specifications

Certifications/Compliance Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations.
Color Yellow
Capacity (English) 400 gal.
Capacity (Metric) 1514 L
Material LDPE
Type IBC Spill Pallet
For Use With (Application) IBCs
For Use With (Equipment) IBCs
Includes Grate and drain
Load Bearing Capacity (English) 16,000 lb.
Load Bearing Capacity (Metric) 7257.5 kg
Model IBC with drain
Packaging Quantity 1 Ea.
Shape Square
Dimensions (L x W x H) 58.75 x 58.75 x 33 in.
Length (English) 58.75 in.
Length (Metric) 149.2 cm
Width (English) 58.75 in.
Width (Metric) 149.2 cm
Height (English) 33 in.
Height (Metric) 83.82 cm
Diameter (English) 58.75 in.
Diameter (Metric) 149.2 cm
Weight (English) 444 lb.
Weight (Metric) 202 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.