Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Ultra-Low Attachment Dishes
GREENER_CHOICE

Catalog No. 10320172 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric):
100 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
10-320-172 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 10-320-172 Supplier Corning™ Supplier No. 4615
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Unique covalently bonded hydrogel surface is hydrophilic and neutrally charged

  • Corning™ CellBIND™ surface is a novel cell culture treatment that increases surface wettability for more even and consistent cell attachment
  • Ultra-Low Attachment surface dishes feature a covalently bound hydrogel layer that minimizes cell attachment, protein absorption, and cellular activation
  • 10 dishes/bag are available for 100 mm dishes (Cat. No. 430293)
  • 245 mm square dishes offer 500 cm2 growth surface
  • Stacking beads aid in handling
  • Vents provide consistent gas exchange
  • Manufactured from optically clear virgin polystyrene
  • Sterile
  • Nonpyrogenic


Dish style (mm) = actual growth surface diameters: 35 mm dish = 34.4 mm; 60 mm dish = 52.1 mm; 100 mm dish = 83.8 mm; 150 mm dish = 139.1 mm.

Cat. no. 431110, Square dishes with interior bottom dimensions of 224 x 224 mm.
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Yes
Closure Material Polystyrene
Bottom Shape Round
Capacity (Metric) 16.5 mL (Well)
Color Clear
Culture Area 55 cm2
Disposable Single-use
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Cell Culture
Type Cell Culture Petri Dish
Includes Lid
No. per Case 20/Cs.
No. per Pack 5/Pk.
Height (Metric) 20 mm
Diameter (Metric) 100 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.