Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CleanSpace™ Ultra Power System (HICAP exc mask)

Catalog No. 17800603 Shop All Cleanspace Technology Products
Change view
Click to view available options
Airflow Rate: 220 L/min
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-800-603 Airflow Rate: 220 L/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-800-603 Supplier CleanSpace™ Supplier No. PAF1070

Suitable for decontamination procedures and applications where there is an abundance of dust and water. Battery-powered, positive pressure air-purifying respirator with an IP Rating 66.

  • IP Rating 66 – resistant to dust and liquid ingress
  • Suitable for decontamination showers
  • Light weight and comfortable
  • AirSensit™ System for mask pressure control and breath responsive airflow
  • One-button system and standby and auto-start/stop mode for quick don/doffing
  • Easy to use support harness
  • Altitude compensated filter blocked detection
  • Long operating time: up to 8 hours and quick battery recharging: < 2 hours
  • Easy and accurate flow capability check
  • Visual and Audible Alarms – 75dB(A) – at ear
  • Automatic Switch-Off – 3 minutes after idle
  • AC Adaptor charger: Input range 100 – 240 V
  • Output range 13.5V ± 5%
  • Compatible with CleanSpace silicone half masks

Specifications

Battery Life 8 hours
Product Type PAPR Assembly, No Headtop
Flow Rate 220 L/min.
Model PAF-1070
Weight (Metric) 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.