Learn More
Description
- For use in controlled environments rated ISO Class 3 and above
- Composed of 100% continuous filament polyester knit fabric
- Highest levels of cleaniless, abrasion resistance and chemical compatibility required for applications in which critical control of contaminants is necessary
- Provides excellent cleaning effectiveness in tough applications due to its patended edge seal and pinsonic wipe design
Specifications
Specifications
| Material | Polyester |
| Absorbancy | Capacity: 418 mL/m2 Efficiency 2.9 mL/g Rate: 1 second |
| Color | White |
| Disposable | Single-use |
| Edges | Sealed |
| Dimensions (L x W) | 9 in. x 9 in. |
| Packaging Quantity | Bulk |
| Ply | 2-ply |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.