Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Branson Ultra Sonic Bath Model 2800-MTH, 220 V, 3/4 gal (2.8L), 9.5"x5.5"x4" tank
SDP

Catalog No. 50930692
Encompass_Preferred

With a unique sweep frequency technology to eliminate standing waves, & a pioneering 40 kHz ind. transducers, Bransonic ultrasonic baths have been the industry std for quality, reliability, & precision cleaning.

Constant activity/power tracking automatically maintains the ultrasonic power by adjusting for changes in liquid level & temp caused by a light or heavy load. This helps ensure more uniform cleaning & consistent performance.

High/low power control adjusts the acoustic energy in the bath & can be set at 100% power for normal to heavier loads or at 70% power for lighter, This helps to protect components from potential damage.

temp settings up to 69°C/156.2°F can be set in C or F & programmed through the front panel for easy access & monitoring. High-temp visual alarm/auto shut-off provides added safety. w/ heat & mechanical timer.
Capacity: 3/4 gal (2.8L)
Tank: 9.5"x5.5"x4"
Footprint: 13.5"x12"
Height: 11.5"

Catalog No. 50-930-692 Supplier Electron Microscopy Sciences Supplier No. 71025MTHE
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With a unique sweep frequency technology to eliminate standing waves, & a pioneering 40 kHz ind. transducers, Bransonic ultrasonic baths have been the industry std for quality, reliability, & precision cleaning.

Constant activity/power tracking automatically maintains the ultrasonic power by adjusting for changes in liquid level & temp caused by a light or heavy load. This helps ensure more uniform cleaning & consistent performance.

High/low power control adjusts the acoustic energy in the bath & can be set at 100% power for normal to heavier loads or at 70% power for lighter, This helps to protect components from potential damage.

temp settings up to 69°C/156.2°F can be set in C or F & programmed through the front panel for easy access & monitoring. High-temp visual alarm/auto shut-off provides added safety. w/ heat & mechanical timer.
Capacity: 3/4 gal (2.8L)
Tank: 9.5"x5.5"x4"
Footprint: 13.5"x12"
Height: 11.5"

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.