Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UltraTape™ Cleanroom ESD Tapes
SDP

Catalog No. p-3838800 Shop All Ultra Tape Products
Change view
Click to view available options
Color:
Blue
Red
Length (English):
36 yd.
55 yd.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English)
19-168-981 Red 36 yd.
19-168-982 Blue 55 yd.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-168-981 Supplier UltraTape™ Supplier No. 1510CL050P3D

Specifications

Adhesive Type Acrylic
Color Red
Format Tape
Material Polypropylene
Product Type Cleanroom Tape
Quantity 48/Cs.
Temperature Range (English) -40 to 176°F
Temperature Range (Metric) -40°C to +80°C
Tensile Strength 14 lb./in.
Thickness (English) 8 mil
Length (English) 36 yd.
Length (Metric) 33 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.