Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Ultra Tred ArmorCote Mat

Catalog No. 17986123 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
3 x 5 ft.
3 x 12 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-986-123 3 x 5 ft.
17-977-503 3 x 12 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-986-123 Supplier Wearwell™ Supplier No. 440.38X3X5BYL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Urethane coating gives this antifatigue mat extra durability

  • PVC sponge antifatigue mat with a urethane wear-layer for longer performance
  • The double-thick urethane coating offers more abrasion and chemical resistance than comparable sponge products
  • Ideal for use in mostly dry applications such as labs and other medium traffic areas
  • 0.375 in. thick with eye-catching yellow safety borders
  • Color: Black with yellow border

Order Info

Available in cut lengths up to 60 ft. (18m) in 3 ft. widths (0.9m). Contact your Fisher Safety Customer Service Representative for details.

Specifications

Dimensions (L x W) 3 x 5 ft.
For Use With (Application) Labs, pharmacies, hospitals, industrial settings

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.