Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Silicone Tubing, Platinum, 3/8 in ID, 1/2 in OD

Catalog No. NC3363108
Encompass_Preferred

Sani-Tech Ultra-65 silicone tubing is an ultra-pure, platinum-cured silicone designed for biopharmaceutical fluid transfer and process applications. It offers low extractables, excellent flexibility, and extended pump life for sterile filling, media transfers, cell culture handling, and chromatography.

  • Inner diameter: 0.38 in (9.53 mm).
  • Outer diameter: 0.50 in (12.70 mm).
  • Wall thickness: 0.06 in (1.59 mm).
  • Hardness: 65 Shore A.
  • Material: platinum-cured silicone.
  • Pack size: 25 ft roll.
  • Temperature range: -80°F (-62°C) to 500°F (260°C).
  • Sterilization: autoclavable, gamma irradiation up to 5.0 Mrad (50 kGy), ethylene oxide.
  • Compliance: biopharmaceutical grade; meets common biocompatibility standards and has BPOG validation and extractables data.

Catalog No. NC3363108 Supplier Accuflow Systems Supplier No. ULTRA653752
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sani-Tech Ultra-65 silicone tubing is an ultra-pure, platinum-cured silicone designed for biopharmaceutical fluid transfer and process applications. It offers low extractables, excellent flexibility, and extended pump life for sterile filling, media transfers, cell culture handling, and chromatography.

  • Inner diameter: 0.38 in (9.53 mm).
  • Outer diameter: 0.50 in (12.70 mm).
  • Wall thickness: 0.06 in (1.59 mm).
  • Hardness: 65 Shore A.
  • Material: platinum-cured silicone.
  • Pack size: 25 ft roll.
  • Temperature range: -80°F (-62°C) to 500°F (260°C).
  • Sterilization: autoclavable, gamma irradiation up to 5.0 Mrad (50 kGy), ethylene oxide.
  • Compliance: biopharmaceutical grade; meets common biocompatibility standards and has BPOG validation and extractables data.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.