Learn More
MilliporeSigma™ Ultrafiltration Membranes - Amicon™ XM Polyacrylonitrile/PVC Copolymer Filters
Shop All MilliporeSigma ProductsDescription
- Regenerated cellulose membranes
- For concentration of hydrophobic samples or to desalt extremely dilute solutions
- Hydrophilic, tight microstructure assures high retention with low adsorption of protein, DNA, or other macromolecules
†43mm nominal diameter.
‡62mm nominal diameter.
Specifications
Specifications
| Material | Polyacrylonitrile, PVC Co-polymer |
| MWCO | 50,000 NMWL |
| For Use With (Application) | High recovery membranes for stirred cells |
| Quantity | 10 Pack |
| Type | Ultrafiltration Disc |
| Diameter (English) | 0.98 in. |
| Diameter (Metric) | 2.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.