Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovative Med Tech UltraFlo-L Safety Butterfly Blood Collection Set, 23G x 7 in.

Catalog No. 22757234
Change view
Click to view available options
Needle Gauge:
23 G
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color
22-757-234 23 G Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-757-234 Supplier Innovative Med Tech Supplier No. 292
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The UltraFlo-L Safety Butterfly Blood Collection Set utilizes the safety-shield activation technique with proprietary bevel technology which requires lower penetration force for an improved draw experience.

  • Affordability without any change in technique
  • Utilizes proven safety-shield activation technique
  • 7 in. tubing

UltraFlo™-L Safety Blood Collection Set with UltraFlo Cannula (23G, 3/4 x 7 in.)

  • Increase 23G flow rate 200%*
  • Improve patient comfort - use 23G instead of 21G without compromising flow rate
  • Proprietary bevel technology requires lower penetration force* for an improved draw experience
  • *3rd-party testing compared to leading brand

UltraFlo-L™ Safety Shield

  • Same design, no change in technique
  • One or two-handed activation

Specifications

Product Type Blood Collection Set
Color Blue
Material PVC
Needle Gauge 23 G
Sterility Sterile
Latex Free Yes
Length (English) Tube 7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.