Learn More
Innovative Med Tech UltraFlo-R Push Button Blood Collection and Infusion Set, Pack of 50
Description
- Sterile, single use, butterfly, multi-sample, blood collection/infusion set
- Single-handed activation retracts the needle instantly from the vein into the needle hub
- Minimizes sharp exposure
- Ultraflo™ needle cannula increases flow rate 200% (23 G) and 60% (21 G)*
- Improve patient comfort: Use 23 G instead of 21 G without compromising flow rate
- Approved for short-term infusion (<2 hr.)
- Unique bevel design requires lower penetration force*, providing for a more comfortable patient experience
- *Compared to leading-brand standard cannula
Specifications
Specifications
| Product Type | Blood Collection Set |
| Color | Green |
| Material | PVC |
| Needle Gauge | 21 G |
| Sterility | Sterile |
| Latex Free | Yes |
| Quantity | 50/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.