Learn More
Innovative Med Tech™ Ultraflo™-R Push Button Blood Collection and Infusion Set without Luer Adapter
Description
- Utilizes the same safety design as the leading brand with no change in technique
- Improve patient comfort by using 23G instead of 21G without compromising flow rate
Specifications
Specifications
| Product Type | Phlebotomy Set |
| Color | Green |
| Material | PVC |
| Needle Gauge | 21 G |
| Sterility | Sterile |
| Latex Free | Yes |
| Length (English) Needle | 0.75 in. |
| Length (English) Tube | 12 in. |
| Length (Metric) Needle | 1.9 cm |
| Length (Metric) Tube | 30.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.