Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovative Med Tech™ Ultraflo™-R Push Button Blood Collection and Infusion Set without Luer Adapter

Catalog No. 22757245
Change view
Click to view available options
Needle Gauge:
23 G
Color:
Light Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color
22-757-245 23 G Light Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-757-245 Supplier Innovative Med Tech™ Supplier No. 324
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ultraflo™-R push button safety butterfly blood collection and infusion set without luer adapter with Ultraflo™ needle cannula increases flow rate up to 200%.

  • Utilizes the same safety design as the leading brand with no change in technique
  • Improve patient comfort by using 23G instead of 21G without compromising flow rate

Specifications

Product Type Phlebotomy Set
Color Light Blue
Material PVC
Needle Gauge 23 G
Sterility Sterile
Latex Free Yes
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Length (Metric) Needle 1.9 cm
Length (Metric) Tube 30.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.