Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovative Med Tech UltraFlo-S Slide Safety Push Button Blood Collection/Infusion Set, with Holder attached

Catalog No. 22757242
Change view
Click to view available options
Needle Gauge:
23 G
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color
22-757-242 23 G Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-757-242 Supplier Innovative Med Tech Supplier No. 653
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ultraflo™ needle increases flow rate and improves patient comfort.

  • One or two-handed safety shield blood collection/infusion set. 
  • Ultraflo™ needle cannula increases flow rate 200% (23G) and 60% (21G)
  • Improve patient comfort: Use 23 G instead of 21 G without compromising flow rate
  • Approved for short-term infusion (<2 hrs)
  • Unique bevel design requires lower penetration force, providing for a more comfortable patient experience. (Compared to leading-brand standard cannula)

Specifications

Color Blue
Material PVC
Needle Gauge 23 G
Sterility Sterile
Latex Free Yes
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.