Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Ultrafree™ Max Powder Free Latex Surgical Gloves

Catalog No. 191305881 Shop All Cardinal Health Products
Change view
Click to view available options
Size:
8.5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-5881 8.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-5881 Supplier Cardinal Health™ Supplier No. 2D7296I

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Offer extra protection without sacrificing comfort

  • Feature beaded cuff with shorter wider fingers for presice fit
  • Dark brown color helps reduce glare
  • Length: 12 in. (30cm)
  • Fingertip thickness: 11.8mil

Specifications

Certifications/Compliance ASTM D 5712
Color Dark Brown
Disposable Single-use
Exterior Finish No Texture
Hand Specific
Material Latex
Powdered Powder Free
Size 8.5
Sterility Sterile
Thickness (English) 11.3 mil
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.