Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Ultralene XRF Window Film

Catalog No. p-200009520
Change view
Click to view available options
Thickness:
0.16 mil
Type:
Window Film Roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness Type
3525 0.16 mil Window Film Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 3525 Supplier Cole-Parmer™ Supplier No. 3525
Only null left
Add to Cart
Add to Cart

Thin window film for XRF liquid sample cups.

  • Ideal for light-element analysis.
  • Heat resistant up to 100°C (212°F).
  • Reasonably chemically resistant.
  • Compatible with X-Cell™ sample cups.
  • Cole-Parmer™ XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
  • Ultralene™ film offers the best balance between X-ray transmission, chemical resistivity, strength, and purity.
  • The 4 μm (0.16 mil) thickness allows for a greater degree of X-ray transmission and makes it ideal for light-element analysis.
  • It is heat resistant up to 100°C (212°F) and is reasonably resistant to acids, bases, and many organic chemicals, but can be attacked by aromatic and halogenated hydrocarbons.

Order Info

Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.

Specifications

For Use With (Equipment) XRF Spectrometers
Type Window Film Roll
Description Roll
Dimensions (L x W) 300 ft. x 2.87 in.
For Use With (Application) Covers sample window
Length (English) 300 ft.
Length (Metric) 91.4 m
Material Ultralene
Width (English) 2.87 in.
Quantity 1 Roll
Temperature Range (Metric) Up to 100°C
Thickness 0.16 mil
Width (Metric) 7.28 cm
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.