Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraMOP™ III Mop Heads

Catalog No. 19304602 Shop All Foamtec International Products
Change view
Click to view available options
Product Type:
BumpProof Wrap Around
Microfiber Lamination with BumpProof Wrapping
Microfiber Lamination with Modified T
Length (English):
2.1 in.
8.5 in.
14 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Length (English)
19-304-602 Microfiber Lamination with Modified T 8.5 in.
19-304-752 Microfiber Lamination with BumpProof Wrapping 2.1 in.
19-304-601 BumpProof Wrap Around 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-304-602 Supplier Foamtec Supplier No. FS703EN
Add to Cart
Add to Cart

For cleaning and disinfecting ISO Class 1 clean rooms

Bump-Proof™ Wrap-Around design ensures that the leading and trailing edges do not generate particles resulting from abrasion damage. The fabric layer wraps over both the leading and trailing edges improving cleanliness and durability

  • Made of snag-resistant fabrics laminated to a super, fine pore urethane foam
  • Mop heads are available in microfiber laminated versions

Specifications

Product Type Microfiber Lamination with Modified T
Length (English) 8.5 in.
Sterility Non-sterile
Width (English) 4.12 in.
For Use With (Application) Cleaning and Disinfecting ISO Class 1 Cleanrooms
Material Polyurethane Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.