Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraSOLV™ Wipers

Catalog No. 19042115 Shop All Foamtec International Products
Change view
Click to view available options
Thickness (Metric):
0.15 cm
1.587 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric)
19-042-115 1.587 cm
19-304-718 0.15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-042-115 Supplier Foamtec Supplier No. HT4790
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For cleaning critical tools and assemblies

Static dissipative and tribo charging properties allow for safe cleaning of static sensitive assemblies, such as wafer transfer chambers in vacuum tools

  • Highly absorbent
  • Class 10 Wiper constructed from naturally reticulated, hydrophilic, polyurethane foam
  • Abrasion resistance
  • Low levels of particle generation, ionics, organics, lot-to-lot consistency

Specifications

Product Type ESD Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyurethane Foam
Dimensions (L x W) 9 x 9 in.
For Use With (Application) For cleaning critical tools and assemblies, Class 10
For Use With (Equipment) For safe cleaning of static sensitive assemblies, such as wafer transfer chambers in vacuum tools
Thickness (Metric) 1.587 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.