Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Ultrasonic-Sealed Low Texture Microfiber Wiper

Catalog No. 191502028
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-150-2028 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-150-2028 Supplier Valutek™ Supplier No. VTMFWLTUS99
Add to Cart
Add to Cart
This item is not returnable. View return policy

Constructed from a blend of 75% continuous filament polyester and 25% nylon in a double-knit, no-run interlock design, with ultrasonic sealed edge

  • 75% continuous filament polyester and 25% nylon knitted fiber
  • Ultrasonic sealed edge for reduced fiber contamination
  • Low textured soft material suitable for sensitive wiping surfaces
  • Excellent absorbency and high abrasion resistance
  • Chemical compatibility with IPA, Acetone and other common solvents
  • Low levels of particulate and extractable counts
  • Laundered and packaged in a cleanroom, all Valutek™ wipers are tested and manufactured in ISO compliant facilities under Valutek™ inspection and strict process control to ensure Valutek™ quality standard and product specifications
  • This product is recommended for use in cleanroom Class 100-1,000 (ISO 5-6) critical environment
  • It is also ideal for wiping objects in a wide variety of applications, such as watch, optic and screen display, touching screen, LCD Industrial wiping and high precision device and equipment maintenance

Specifications

Material 75% Continuous-filament Polyester, 25% Nylon
Dimensions (L x W) 9 x 9 in.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.