Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraSORB Wiper

Catalog No. 17200148 Shop All Foamtec International Products
Change view
Click to view available options
Dimensions (L x W):
6 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-200-148 6 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-200-148 Supplier Foamtec Supplier No. HT4666
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Absorbent lint free foam wiper for cleaning work surfaces, tweezers, wire cutters, forceps and components.

  • Description: Open-cell, soft foam structure for class ISO 5 (Class 100) applications
  • Features: Unique pore structure allows for controlled solvent transfer to screen and metal masks to aid in removal of solder paste, conductive adhesives and thick film inks
  • High density construction and sponge-like properties
  • Dry and low-moisture cleaning
  • Ideal for screen or stencil cleaning as well as medical device manufacturing operations
  • Static dissipative to minimize ESD risk
  • Pyrogen-free for wipe-down of medical devices such as catheters
  • Features very low ionic and organic signatures
  • 100% fiber free and abrasion resistant

Specifications

Product Type Absorbent Wipe
Length (English) 6 in.
Length (Metric) 15.24 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Material Foam
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 6 x 6 in.
Ply 1-ply
Sterility Non-sterile
Thickness (English) 0.109 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.