Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UltraTape™ 1510 Double-Sided Polyester Permanent Adhesion
SDP

Catalog No. 19168761 Shop All Ultra Tape Products
Change view
Click to view available options
Color:
Clear
Clear, Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-168-761 Clear, Red
19-120-2467 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-168-761 Supplier UltraTape™ Supplier No. 1510CL100P3D
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Adhesive Type Acrylic
Color Clear, Red
Material Polyester
Product Type Double sided cleanroom tape
Sterility Non-sterile
For Use With (Application) For fastening applications, connecting plastic sheeting or permanent nameplate mounting
Temperature Range (English) -10 to 175°F
Temperature Range (Metric) -23.33 to 79.44°C
Dimensions (L x W) 36 yd. x 1 in. (32.91 m x 2.5 cm)
Length (English) 36 yd.
Length (Metric) 32.91 m
Width (English) 1 in.
Width (Metric) 2.5 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.