Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UltraTape™ Vinyl Cleanroom Tape, Medium-Tack
SDP

Catalog No. 19121471 Shop All Ultra Tape Products
Change view
Click to view available options
Width (English):
1 in.
2 in.
Certifications/Compliance:
ISO 3 Class 1
ISO 3 Class 1, OSHA, RoHS
Quantity:
3/Pk.
48/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Certifications/Compliance Quantity
19-121-471 2 in. ISO 3 Class 1 3/Pk.
19-121-470 1 in. ISO 3 Class 1, OSHA, RoHS 48/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-121-471 Supplier UltraTape™ Supplier No. 1160WH200P3D
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Provides the highest level of cleanliness for critical environments and is suitable for use in ISO Class 3 cleanrooms.

UltraTape 1160 series cleanroom vinyl tape is designed for use in critical environments, including Class 1 (ISO Class 3) cleanrooms.

  • Material: Polyvinyl chloride backing with a rubber adhesive
  • Cleanliness: Inspected and individually wrapped in cleanroom polyethylene bags
  • Dimensions: 5.0 mil thickness, 2.0 in. wide, 36 yd long
  • Performance: 208 oz/in. tensile strength, 180% elongation at break, and 18 oz/in. adhesion to steel
  • Operating Temperature: 60°F to +85°F
  • Packaging: 3 rolls per pack

Specifications

Certifications/Compliance ISO 3 Class 1
Adhesive Type Rubber
Color White
Format Tape
Material Vinyl
Product Type Adhesion Tape
For Use With (Application) Used for hanging heavy Plastic sheeting to create temporary walls, taping cart wheels, pipefitting, ductwork, floor marking, color coding
Quantity 3/Pk.
Temperature Range (English) -20 to 190°F
Temperature Range (Metric) -28.88 to 87.77°C
Tensile Strength 18 lb./in.
Thickness (English) 6 mil
Length (English) 108 ft.
Length (Metric) 32.91 m
Width (English) 2 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.