Learn More
Description
- Premium goatskin leather palm is lined with DSM Dyneema™ Diamond Technology for cut protection
- Two-way hi-vis material with TPR padding to protect the back of the hand from impacts
- Thumb crotch is reinforced with Kevlar™ aramid fiber for additional protection in the high stress area
- Open cuff design with pull tab for secure donning
- ID panel on the wrist for user personalization
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Back Material | TPR Padding |
| Cuff Material | Spandex |
| Coating Material | Uncoated |
| Color | Hi-vis Orange, Black |
| Cut Resistance Rating | ANSI A5 |
| Grade | Premium |
| Hand | Specific |
| Latex Free | Yes |
| Material | Goatskin Leather |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.