Learn More
MCR Safety UltraTech™ CutPro™ Hi-Vis Nitrile Foam Coated Mechanics Gloves with TPR Padding
Shop All MCR Safety Products
Description
- 13-gauge HPPE/synthetic knit shell is comfortable and flexible
- Foam nitrile coated palm and fingers enhances grip capabilities
- TPR padding provides impact protection for the back of the hand
- ID panel on the wrist for user personalization
- Touch screen friendly
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Back Material | TPR Padding |
| Coating Material | Nitrile Foam |
| Color | Black, Gray, Red |
| Cut Resistance Rating | ANSI A4 |
| Disposable | Reusable |
| Hand | Specific |
| Latex Free | Yes |
| Material | HPPE |
| Product Type | Mechanic's Gloves |
| Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.