Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC UltraTech Roof Leak Diverter, 20 in Diameter, Square, 1 ea

Catalog No. 5000787095
Encompass

The roof leak diverter is designed to manage roof leaks. It is available in a 5 ft long × 5 ft wide configuration with a thickness of 10 mil and is yellow in color. This product is intended to contain and divert water from roof leaks, providing a temporary solution to prevent water damage in industrial or commercial settings.

  • Manages roof leaks
  • Contains and diverts water
  • Prevents water damage in industrial or commercial settings
  • Overall dimensions: 5 ft length × 5 ft width
  • Thickness: 10 mil
  • Square shape
  • Overall diameter: 20 in
  • Color: Yellow

Catalog No. 50-007-87095 Supplier MSC Supplier No. 71296974
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The roof leak diverter is designed to manage roof leaks. It is available in a 5 ft long × 5 ft wide configuration with a thickness of 10 mil and is yellow in color. This product is intended to contain and divert water from roof leaks, providing a temporary solution to prevent water damage in industrial or commercial settings.

  • Manages roof leaks
  • Contains and diverts water
  • Prevents water damage in industrial or commercial settings
  • Overall dimensions: 5 ft length × 5 ft width
  • Thickness: 10 mil
  • Square shape
  • Overall diameter: 20 in
  • Color: Yellow

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.