Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Fas-trak Floor Machine, Battery, 36 in, 5 gal, 1 ea

Catalog No. 502819411
Encompass

This multipurpose floor cleaning and polishing machine features a 5 gal solution tank, operates on battery power, and has a 36 in cleaning width.

  • Battery powered
  • Cleaning width: 36 in
  • Solution tank capacity: 5 gal
  • Steel housing
  • Overall length: 24 in
  • Overall width: 36 in
  • Overall height: 36 in

Catalog No. 50-281-9411 Supplier MSC Supplier No. 11672938
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This multipurpose floor cleaning and polishing machine features a 5 gal solution tank, operates on battery power, and has a 36 in cleaning width.

  • Battery powered
  • Cleaning width: 36 in
  • Solution tank capacity: 5 gal
  • Steel housing
  • Overall length: 24 in
  • Overall width: 36 in
  • Overall height: 36 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.