Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Under-The-Counter Fully Lined Combination Acid/Flammables Cabinet

Catalog No. 19139840 Shop All SciMatCo Products
Encompass_Preferred
Change view
Click to view available options
Certifications/Compliance:
NFPA, OSHA, UL
NFPA, OSHA, UL, UFC
Width (English) Exterior:
Flammables Side 22 in., Acid Side 21.6 in.
Load Bearing Capacity:
Corrosive 24 x 2.5 L, Flammable 24 x 1 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Width (English) Exterior Load Bearing Capacity
19-139-840 NFPA, OSHA, UL, UFC Flammables Side 22 in., Acid Side 21.6 in. Corrosive 24 x 2.5 L, Flammable 24 x 1 gal.
17-988-466 NFPA, OSHA, UL Flammables Side 22 in., Acid Side 21.6 in. Corrosive 24 x 2.5 L, Flammable 24 x 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-139-840 Supplier SciMatCo™ Supplier No. SC2247

missing translation for 'validMainframeMsg'

For added workplace safety, these under-the-counter, high-quality acid cabinets contain no metal components—this means no rust or corrosion. SciMat™ Under-The-Counter Fully Lined Combination Acid/Flammables Cabinet is made to fit under existing fume hoods or as a stand-alone unit.

  • Fully lined with polypropylene on all interior walls, shelf, floor and top, except inside door surface
  • Combo cabinet utilizes the safety features of both the acid and flammables cabinets. Combination cabinet is actually two separate cabinets in one
  • Constructed of 1 in. multi-ply exterior-grade plywood and made to fit under laboratory casework or as stand alone units
  • Cabinet Floor constructed as a 2 in. liquid tight trough
  • Supplied with internal metal lock on the flammable side and a plastic hasp and padlock on the corrosive side
  • Designed to support standard laboratory fume hoods (not supplied with work surface)
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA Standards
  • UL listed
  • Self-closing door models are constructed to meet and exceed all applicable Uniform Fire Code Standards (Flammable Door Only)

Specifications

Width (English) Exterior Flammables Side 22 in., Acid Side 21.6 in.
Load Bearing Capacity Corrosive 24 x 2.5 L, Flammable 24 x 1 gal.
Product Type Combination Acids/Flammables Storage Cabinet (Undercounter)
Depth (English) Exterior 19.125 in. Flammables Side, 18.75 in. Acid Side
Door Style Self-close
No. of Doors 2
Depth (Metric) Exterior Flammables side: 48.5 cm
Acid side: 47.6 cm
Height (English) Exterior Flammables side: 30 in.
Acid side: 29.5 in.
Width (Metric) Exterior Flammables side: 55.8 cm
Acid side: 54.8 cm
No. of Shelves 2
Height (Metric) Exterior Flammables side: 76.2 cm
Acid side: 74.9 cm
Material Wood (Plywood)
Includes Internal metal lock on the Flammable side and a plastic hasp and padlock on the Corrosive side
Color Gray
Surface Coating Epoxy
For Use With (Application) Acids/Flammables Storage
Certifications/Compliance NFPA, OSHA, UL, UFC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.