Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Horizon Scientifc UNDERCOUNTER 4C FRIDGE
SDP

Catalog No. NC2014946
Encompass_Preferred

  • Capacity: 5 cu. ft.
  • Temperature range: 0 °C to 10 °C
  • Defrost type: Cycle defrost
  • Door style: One solid swing door, right hinged
  • Door features: Keyed door lock, magnetic door gasket, recessed door handle
  • Shelves: 3 (1 fixed, 2 adjustable)
  • Insulation: High-density urethane foam
  • Refrigerant: HFC-free (R600a)
  • Controller: Mechanical thermostat
  • Electrical specifications: 115V, 60 Hz, 0.90 Amps, 1/7 HP
  • Certifications: UL/C-UL listed
  • Exterior dimensions: 20.25 in (W) x 22 in (D) x 31.5 in (H)
  • Shipping weight: 86 lbs
  • Interior light: true
  • Probe access port: 3/8 in
  • Cabinet and door finish: White
  • Leveling legs: true
  • Ventilation clearance: 4 in on sides and back
  • Warranty: 1 Year Parts and Labor

Catalog No. NC2014946 Supplier Horizon Scientifc Supplier No. ABTHCUCFS0504W
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Capacity: 5 cu. ft.
  • Temperature range: 0 °C to 10 °C
  • Defrost type: Cycle defrost
  • Door style: One solid swing door, right hinged
  • Door features: Keyed door lock, magnetic door gasket, recessed door handle
  • Shelves: 3 (1 fixed, 2 adjustable)
  • Insulation: High-density urethane foam
  • Refrigerant: HFC-free (R600a)
  • Controller: Mechanical thermostat
  • Electrical specifications: 115V, 60 Hz, 0.90 Amps, 1/7 HP
  • Certifications: UL/C-UL listed
  • Exterior dimensions: 20.25 in (W) x 22 in (D) x 31.5 in (H)
  • Shipping weight: 86 lbs
  • Interior light: true
  • Probe access port: 3/8 in
  • Cabinet and door finish: White
  • Leveling legs: true
  • Ventilation clearance: 4 in on sides and back
  • Warranty: 1 Year Parts and Labor

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.