Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP Scientific Undercounter Glassware Washer DI Rinse High Performance 120V

Catalog No. 15365212 Shop All SP Bel-Art & SP Wilmad Products
Catalog No. 15-365-212 Supplier SP Scientific Supplier No. UCWHA300001

missing translation for 'validMainframeMsg'

Designed for ease of operation and flexible loading. The Undercounter Glassware Washer features upper and lower open racks and can accommodate a wide range of requirements.

  • All models feature upper and lower open racks, while spindle rack ready and high performance spindle rack ready models further accommodate a wide range of requirements
  • DI rinse models ensure a spotless finish and easily connect to fixed or portable or portable DI water systems
  • Equipped with premium features including a soft touch controller, efficient drying, and quiet run cycles, these units are compatible with existing Hotpack racks and accessories
  • Engineered for durability and energy efficient operation
  • Provide reliable day-in, day-out performance so your laboratory glass is always ready-to-go
  • Spindle Ready Unit: Spindles Sold Separately

Specifications

Display Digital
Material Stainless Steel
Certifications/Compliance MET Labs
For Use With (Application) Washing Lab Glassware
Depth (English) 24.5 in.
Depth (Metric) 63 cm
Height (Metric) 88 cm
Width (Metric) 61 cm
Electrical Requirements 120V plug in
Voltage 120 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.