Learn More
Poltex Undermount Low Pro Pipettor Holder - 1 Position

Description
- Undermount serological pipette holder with 1 position.
- Mounts under laboratory bench shelves to utilize unused space and protrudes into a usable position.
- Choose from a magnet mount for metal shelves (magnets included) or a screw mount for wood or melamine shelves (screws included).
- Durable and cleanable PETG construction.
- Consumables not included.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Pipettes |
| Material | PETG |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Application) | Serological Pipette Holder-undermount |
| Mounting | Magnet Mount |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.