Learn More
Poltex LLC Undermount Universal Pipette Hanger, 2 Positions

Description
- The UnderMount line of organizers mounts under laboratory bench shelves to utilize the space that every lab has, but is normally not used
- Item mounts under the shelf, but protrudes into usable position for the end-user
- Fits any size pipettor due to simple cradle design
- Choose from powerful magnet mount for mounting to metal shelves, or screw mount to mount to wood/melamine shelves
- Durable and cleanable PETG construction
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Pipettes |
| Material | PETG |
| Positions | 1 |
| Shape | J-shaped |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Universal Pipette |
| Mounting | Magnet Mount |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.