Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Thermosoft Electric Floor Heating Mat, 122 W, 120V AC, 15 Sq. Ft.

Catalog No. 502752323
Encompass_Preferred

These electric radiant heating systems install under flooring to provide consistent, concentrated warmth. Designed for indoor use in renovations or new construction, these mats are positioned between the subfloor and finished floor to heat kitchen, bathroom, and lobby spaces. The system requires a remote-mounted thermostat for operation.

  • Provides 122 W total wattage output at 10 W per sq ft.
  • Features 10 ft. length and 18 in. width for a 15 sq ft heating area.
  • Utilizes an XLPE insulated heating conductor.
  • Includes chemical and abrasion resistant outer insulation.
  • Operates at 120V AC (60 Hz).
  • Standards compliant with UL 1693 and CSA 22.2 No. 130-2003.
  • Suitable for laminate and wood flooring.
  • Includes a 20 in. lead wire.

Catalog No. 50-275-2323 Supplier Grainger Supplier No. 14C456
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These electric radiant heating systems install under flooring to provide consistent, concentrated warmth. Designed for indoor use in renovations or new construction, these mats are positioned between the subfloor and finished floor to heat kitchen, bathroom, and lobby spaces. The system requires a remote-mounted thermostat for operation.

  • Provides 122 W total wattage output at 10 W per sq ft.
  • Features 10 ft. length and 18 in. width for a 15 sq ft heating area.
  • Utilizes an XLPE insulated heating conductor.
  • Includes chemical and abrasion resistant outer insulation.
  • Operates at 120V AC (60 Hz).
  • Standards compliant with UL 1693 and CSA 22.2 No. 130-2003.
  • Suitable for laminate and wood flooring.
  • Includes a 20 in. lead wire.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.