Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger ThermoSoft Electric Floor Heating Mat, 15 sq. ft., 240 V AC, 122 W

Catalog No. 502749116
Encompass_Preferred

This electric floor heating mat provides efficient radiant heating for indoor applications. Designed for use with laminate and wood flooring, it offers a consistent heating capacity of 416 btuH. The system features chemical and abrasion-resistant outer insulation for durability.

  • Heating area: 15 sq. ft.
  • Voltage: 240 V AC
  • Power output: 122 W (10 W per sq. ft.)
  • Heating method: Radiant
  • Heating cable conductor: XLPE insulated fiberthermics heating conductor
  • Control type: Thermostat (not included)
  • Dimensions: 10 ft. length x 18 in. width x 1/8 in. depth
  • Includes 20 in. lead wire
  • Standards: UL 1693 and CSA 22.2 No. 130-2003 listed
  • 10 yr. manufacturer warranty

Catalog No. 50-274-9116 Supplier Grainger Supplier No. 14C459
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electric floor heating mat provides efficient radiant heating for indoor applications. Designed for use with laminate and wood flooring, it offers a consistent heating capacity of 416 btuH. The system features chemical and abrasion-resistant outer insulation for durability.

  • Heating area: 15 sq. ft.
  • Voltage: 240 V AC
  • Power output: 122 W (10 W per sq. ft.)
  • Heating method: Radiant
  • Heating cable conductor: XLPE insulated fiberthermics heating conductor
  • Control type: Thermostat (not included)
  • Dimensions: 10 ft. length x 18 in. width x 1/8 in. depth
  • Includes 20 in. lead wire
  • Standards: UL 1693 and CSA 22.2 No. 130-2003 listed
  • 10 yr. manufacturer warranty

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.