Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QIAGEN UniCore Manual Punches

Catalog No. 09940055
Change view
Click to view available options
Quantity:
25 Pk.
4 Pk.
Diameter (Metric):
1.2 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (Metric)
09-940-055 4 Pk. 1.2 mm
09-940-057 25 Pk. 1.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-940-055 Supplier QIAGEN Supplier No. WB100028
Only null left
Add to Cart
Add to Cart

Achieve easy and cost-effective punching at the quality standards you expect. UniCore Manual Punch product range provides manual punching for FTA, 903 and DMPK cards. Available in multiple diameters for maximum versatility.

The UniCore range of manual punchers focuses on the products commonly needed for the preparation workflow of laboratory samples. UniCore punchers have a proprietary design with a sharp, stainless steel cutting edge. Using the recommended punch and cleaning procedure minimizes the risk of sample carryover between cards, while the companion cutting mat allows for clean sample cuts and extends the life of the cutting tip.

  • Designed for use with FTA Cards, FTA Elute Cards, and EasiCollect devices
  • Diameters ranging from 1.0 to 6.0 mm in plastic housing for sample punching versatility
  • Stainless steel cutting edges enable manual coring, retrieval and controlled ejection of the FTA punch
  • Disposable to minimize contamination and carryover between samples

Specifications

Diameter (Metric) 1.2 mm
For Use With (Equipment) FTA Cards, FTA Elute Cards, and EasiCollect devices
Product Type UniCore Manual Punches
Quantity 4 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.