Learn More
QIAGEN UniCore Manual Punches
Description
Achieve easy and cost-effective punching at the quality standards you expect. UniCore Manual Punch product range provides manual punching for FTA, 903 and DMPK cards. Available in multiple diameters for maximum versatility.
The UniCore range of manual punchers focuses on the products commonly needed for the preparation workflow of laboratory samples. UniCore punchers have a proprietary design with a sharp, stainless steel cutting edge. Using the recommended punch and cleaning procedure minimizes the risk of sample carryover between cards, while the companion cutting mat allows for clean sample cuts and extends the life of the cutting tip.
- Designed for use with FTA Cards, FTA Elute Cards, and EasiCollect devices
- Diameters ranging from 1.0 to 6.0 mm in plastic housing for sample punching versatility
- Stainless steel cutting edges enable manual coring, retrieval and controlled ejection of the FTA punch
- Disposable to minimize contamination and carryover between samples
Specifications
Specifications
| Format | Kit |
| Diameter (Metric) | 3 mm |
| For Use With (Equipment) | FTA Cards, FTA Elute Cards, and EasiCollect devices |
| Product Type | UniCore Manual Punches |
| Quantity | 25 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.