Learn More
QIAGEN UniCore Manual Punches
Description
- Designed for use with Whatman FTA Cards, FTA Elute Cards and EasiCollect devices
- Diameters ranging from 1.0 to 6.0 mm in plastic housing for sample punching versatility
- Stainless steel cutting edges enable manual coring, retrieval and controlled ejection of the FTA punch
- Disposable to minimize contamination and carryover between samples
Specifications
Specifications
| Content And Storage | 4°C to 30°C, 20% Ethanol, 20% medium slurry |
| Format | Kit |
| Diameter (Metric) | 6 mm |
| For Use With (Equipment) | Whatman FTA Cards, FTA Elute Cards and EasiCollect devices |
| Product Type | UniCore Manual Punches |
| Quantity | 25 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.