Learn More
Description
- Available in amber PET (Polyethylene Terephthalate) – a safer, lighter alternative to glass that costs less to ship
- Mouth OD 28.5mm designed for oral dosing applications
- Compatible with WHEATON™ tamper evident safety caps (Cat. No. W224198 or W224199)
- Large labeling surface for easy product identification
- Use the 224316 Crimper to secure tamper-evident safety caps to the vial
- Also available in amber glass (see Uni-Dose™ Amber Glass Bottle variants)
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 34 mm |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 30 mL |
| Closure Type | Tamper Evident Safety Cap |
| Quantity | 300/Cs. |
| Marking Spot | No |
| Autoclavable | Not Autoclavable |
| Height (Metric) | 55 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
