Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QIAGEN UniCore Punch Kit

Catalog No. 05715110
Change view
Click to view available options
Quantity:
4 Pk.
Diameter (Metric):
2.0 mm
3.0 mm
6.0 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (Metric)
05-715-110 4 Pk. 6.0 mm
09-924-589 4 Pk. 2.0 mm
05-715-109 4 Pk. 3.0 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-715-110 Supplier QIAGEN Supplier No. WB100040
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use the manual UniCore punch system for sample disc removal from FTA cards. Contains 4 punchers and 2 cutting mats.

Use the manual UniCore punch system for sample disc removal from FTA cards. Contains 4 punchers and 2 cutting mats.

UniCore Punch Kit

  • A cutting mat (available separately WB100022; WB100088) included in UniCore Punch Kits ensures clean sample cuts from FTA/FTA Elute Cards and extends the life time of the cutting tip (up to 500 punches).
  • Stainless steel cutting edges (ranging from 1.2 to 6 mm) enable manual coring, retrieval and controlled ejection of the FTA punch.
  • Designed to minimize contamination and carryover between samples when a cleaning procedure is followed.

UniCore Puncher

  • Stainless steel cutting tip (ranging from 1.0 to 6 mm) enable manual coring, retrieval and controlled ejection of the FTA punch.
  • Designed to minimize contamination and carryover between samples when a cleaning procedure is followed.

Specifications

Diameter (English) 0.23 in.
Format Kit
Diameter (Metric) 6.0 mm
For Use With (Equipment) FTA™ cards, FTA™ elute cards, and EasiCollect device
For Use With (Application) FTA™ cards, FTA™ elute cards, and EasiCollect device
Includes 4 punchers, 2 cutting mats
Product Type UniCore Punch Kit
Quantity 4 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.