Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Unimax 1010 Orbital Platform Shaker Package
SDP

Catalog No. 13889003 Shop All Heidolph North America Products
Change view
Click to view available options
Speed Range:
30 to 500 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
13-889-003 30 to 500 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-003 Supplier Heidolph™ Supplier No. 036130520
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The Unimax 1010 Orbital Platform Shaker Package includes a shaker, heating module, and high incubator hood for large flasks, media bottles, and Erlenmeyer flasks up to 500 mL.

This package includes:

  • Unimax 1010 Orbital Platform Shaker, 1
  • Heating Module, 1
  • High Incubator Hood, 1

Specifications

Orbit 10 mm
Load Bearing Capacity (Metric) 5 kg
Speed Range 30 to 500 rpm
Voltage 115 V
Temperature Range (Metric) 5°C to 31°C
Temperature Range (English) 41°F to 87.8°F
Length (English) Platform 11.42 in.
Length (Metric) Platform 290 mm
Width (English) Platform 10.16 in.
Width (Metric) Platform 258 mm
Controller Type Digital
Model Unimax 1010 Package
Includes Shaker, heating module, and high incubator hood
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.