Learn More
CritiCore Protective Wear Unisex Cotton Lab Coats
Description
- Quick-release 5-snap front
- Knit cuffs
- Breast pocket with pencil slot
- 2 oversized waist pockets
- 100% cotton
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Large |
| Gender | Unisex |
| Material | Cotton |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Style | Snap-front |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.