Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Huber USA UNISTAT 705 WITH CONTROLLER

Catalog No. NC3306464
Encompass

  • Operating temperature range: -75 to 250 °C
  • Temperature stability at -10 °C: 0.01 K
  • Heating capacity: 3000 W
  • Cooling capacity at 0 °C: 650 W
  • Cooling capacity at -40 °C: 600 W
  • Pump flow rate: 55 L/min
  • Pump pressure: 0.9 bar
  • Controller: Pilot ONE
  • Display: 5.7 in color touchscreen
  • Internal temperature sensor: Pt100
  • External sensor connection: Pt100
  • Interfaces: Ethernet, USB (Host and Device), RS232
  • Refrigeration unit: Air-cooled, CFC- and HCFC-free
  • Voltage requirement: 208 VAC, 60 Hz, Single Phase
  • Dimensions (W x D x H): 425 x 400 x 720 mm
  • Weight: 90 kg

Catalog No. NC3306464 Supplier Huber USA Supplier No. 1068.0002.01
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Operating temperature range: -75 to 250 °C
  • Temperature stability at -10 °C: 0.01 K
  • Heating capacity: 3000 W
  • Cooling capacity at 0 °C: 650 W
  • Cooling capacity at -40 °C: 600 W
  • Pump flow rate: 55 L/min
  • Pump pressure: 0.9 bar
  • Controller: Pilot ONE
  • Display: 5.7 in color touchscreen
  • Internal temperature sensor: Pt100
  • External sensor connection: Pt100
  • Interfaces: Ethernet, USB (Host and Device), RS232
  • Refrigeration unit: Air-cooled, CFC- and HCFC-free
  • Voltage requirement: 208 VAC, 60 Hz, Single Phase
  • Dimensions (W x D x H): 425 x 400 x 720 mm
  • Weight: 90 kg

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.