Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Huber USA UNISTAT 815

Catalog No. NC3500318
Encompass

  • Hydraulically sealed design for improved thermofluid lifespan
  • Operating temperature range: -85 °C to 250 °C
  • Temperature stability: ±0.01 K
  • Controller: Pilot ONE with 5.7" color touchscreen
  • Cooling capacity: 1,500 W at -80 °C
  • Heating capacity: 2,600 W (primary), 2,000 W (secondary)
  • Digital interfaces: Ethernet, USB, RS232
  • Max delivery pressure: 0.9 bar
  • Flow rate: 40 L/min
  • Safety features: Overtemperature protection, low level protection
  • Dimensions: 460 mm x 604 mm x 1465 mm
  • Voltage requirement: 460 VAC, 3 Phase, 60 Hz
  • 4-year warranty (registration required)

Catalog No. NC3500318 Supplier Huber USA Supplier No. 1053.0014.01
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Hydraulically sealed design for improved thermofluid lifespan
  • Operating temperature range: -85 °C to 250 °C
  • Temperature stability: ±0.01 K
  • Controller: Pilot ONE with 5.7" color touchscreen
  • Cooling capacity: 1,500 W at -80 °C
  • Heating capacity: 2,600 W (primary), 2,000 W (secondary)
  • Digital interfaces: Ethernet, USB, RS232
  • Max delivery pressure: 0.9 bar
  • Flow rate: 40 L/min
  • Safety features: Overtemperature protection, low level protection
  • Dimensions: 460 mm x 604 mm x 1465 mm
  • Voltage requirement: 460 VAC, 3 Phase, 60 Hz
  • 4-year warranty (registration required)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.