Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berry & Associates Inc Universal Support Column, 1000 Å pore size, DMT off, N-iPr linker, MerMade column format, 1 μmol synthesis scale

Supplier:  Berry & Associates Inc MM135001

Encompass

The LGC Biosearch Technologies MM1-3500-1 is a Universal Support Column optimized for 1 μmol oligonucleotide synthesis. Made with controlled-pore glass, this product features a 1000 Å pore size and utilizes a DMT-off design, ensuring a faster cleavage rate and simplifying the synthesis process. This universal support allows for the flexibility of determining the 3'-end nucleobase during the initial phosphoramidite addition, promoting easier supply chain management for oligonucleotide synthesis applications.

  • Product type: Universal support column
  • Solid support material: Controlled-pore glass (CPG)
  • Pore size: 1000 Å
  • Functional loading: Up to 55 μmol/g
  • DMT status: DMT off (unprotected)
  • Linker type: N-iPr (isopropyl)
  • Linker cleavage rate: 5 times faster than N-Ph version
  • Synthesis scale: 1 μmol
  • Column type: MerMade
  • Application: Oligonucleotide synthesis

Catalog No. NC3584480


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.