Learn More
Description
- 3 positions
- Fitting micro,macro and/or multichannel Socorex pipettes
- Easy reach of each instrument
Specifications
Specifications
| Description | Model 340 |
| Autoclavable | Not Autoclavable |
| Color | Light Gray |
| Holds | Pipets |
| Material | Polyamide |
| Positions | 3 |
| Shape | Round |
| Sterility | Non-sterile |
| For Use With (Equipment) | Univeral |
| No. of Racks | 1 Each |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
